Beli resin 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Resin Kit
    37%
    Mulai

    Rp3.799.900

    3M Resin Kit
    Deskripsi:
    Completely waterproof the connection of the low voltage cable for power. The connection part can be used for aerial / underground / direct burial. Two-part, room-temperature-curing resin (resin) completely covers the connection, providing insulation, waterproofing and protection. This product conforms to the "extension regulations", and the use of scotch cast makes it possible to omit electrical connection boxes.
    atribut:
    • Overall Length (m): 0.4
    • Applicable Voltage (V): 600 or less
    • TRUSCO Number: 275-9748
  2. Kimia Market Resin Clear (Cairan Pengeras)
    Mulai

    Rp69.900

    Kimia Market Resin Clear (Cairan Pengeras)
    Deskripsi:
    Resin ini dapat digunakan untuk pembuatan cetakan (Replika) , Perosotan Kolam Renang, jetski, bangku taman maupun melapisi kayu. Resin adalah bahan kimia yang berbentuk cair, menyerupai minyak goreng, tetapi agak kental.Kualitasnya paling baik dibandingkan dengan jenis resin lainnya karena memiliki kekuatan yang lebih baik, dalam artian hasil produk tidak akan mudah pecah atau tergores. Tingkat kejernihannya juga amat tinggi sehingga saat dipadukan dengan material lain, tampilannya jadi semakin menawan.Resin ini telah satu paket , terdapat Resin Bening 1kg + Katalis 30ml + Anti Bubble 30ml.
  3. Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof (Resin Sambungan Kabel)
    Mulai

    Rp3.199.900

    Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof (Resin Sambungan Kabel)
    Deskripsi:
    Epoxy resin is contained in a separate pack, making it easy to mix two liquids. Insulation and moisture-proof treatment can be performed easily. The attached spacer ensures an insulating layer. Insulation and moisture-proofing of low-voltage wire connections. Connections in tunnels, street lighting wiring connections, etc.
    atribut:
    • Water Resistant: 0.13% of water absorption (room temperature 24 hours)
    • Range of Application: Up to P-type crimp sleeve P60 type
    • Set Contents: 4 epoxy resin (in Unipack container), spacer, sandpaper
    • Dielectric Breakdown Voltage (kV/mm): 18(JIS K 6911)
    • Tensile Strength (MPa): 58 (about 590kgf / mm2 / Test method: JIS K 6911
    • Dimensions (mm): (Separate pack size) 45 x 200, (Spacer net size) 35 x 70
    • Insulation Resistance (ohm): 5x10 (Test method: JIS K 6911)
  4. Scotch Cast Low Voltage Power / Control Cable Connection Resin Kit (Resin Sambungan Kabel)
    41%
    Mulai

    Rp709.900

    Scotch Cast Low Voltage Power / Control Cable Connection Resin Kit (Resin Sambungan Kabel)
    Deskripsi:
    Can be used for cables, wires and branch connections of 600V or less. Insulation, moisture proofing and mechanical protection of the connection part are reliably performed with a room temperature curing resin. There is no need to use nerves to lighten and mix the resin. The effect of the resin is very fast and is about 40 minutes at room temperature. Excellent chemical resistance and durability, and high reliability can be expected over a long period of time. The effect is demonstrated whether it is aerial, underground, or direct buried.
    atribut:
    • Tensile Strength (MPa): Conductor cross section x 69 or more
  5. 3M Scotchcast Low Voltage Resin Kit
    Mulai

    Rp1.099.900

    3M Scotchcast Low Voltage Resin Kit
    atribut:
    • Material: Polyurethane resin
  6. INDION Resin
    Mulai

    Rp1.499.900

    INDION Resin
    Deskripsi:
    Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
    atribut:
    • Volume (L): 25
    • Effective Size (mm): 0.45 to 0.55
    • Operating pH Range: 0 to 14
    • Particle Size Range (mm): 0.3 to 1.2
    • Resistance to Oxidizing Agents: Generally good, chlorine should be absent
    • Resistance to Reducing Agents: Good
    • Uniformity Coefficient: max. 1.7
  7. 3M Scotchcast
    Mulai

    Rp1.699.900

    3M Scotchcast
    atribut:
    • Overall Length (m): 0.21
    • Set Content: Mold case x 1 set, cap x 1 piece, No.23 self-adhesive tape x 5 pieces, sand cloth x 1 piece, fixing plate x 1 piece, work manual x 1 piece, installation tag x 1 piece
    • Tensile Strength (MPa): Conductor cross section x 69 or more
  8. 3M Scotchcast Resin
    Mulai

    Rp419.900

    3M Scotchcast Resin
    atribut:
    • Conductor Size (mm²): (Conformity) 8 or less
    • Finished Dimension (mmxm): 40x100 (Applicable wire)
    • Material: Epoxy resin
  9. 3M Glass Cloth Electrical Insulation Tape
    54%
    Mulai

    Rp379.900

    3M Glass Cloth Electrical Insulation Tape
    Deskripsi:
    This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.
    atribut:
    • Thickness (mm): 0.18
    • Color: White
    • Main application: For electrical insulation
    • Base Material: Glass cloth
  10. RISU Resin Hollow Natural Panel (Panel Resin Berongga)
    Mulai

    Rp199.900

    RISU Resin Hollow Natural Panel (Panel Resin Berongga)
    atribut:
    • Color: Natural
    • Material: Polypropylene resin
    • Operating Temperature Range (°C): 0 to 45
    • Thickness (mm): 5.5
  11. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  12. Philips MASTER LED Spot LV (Lampu Spotlight)
    Mulai

    Rp129.900

    Philips MASTER LED Spot LV (Lampu Spotlight)
    atribut:
    • EU RoHS compliant: Yes
    • LLMF At End Of Nominal Lifetime (Nom): 0.7
    • Switching Cycle: 50000X
  13. Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    Mulai

    Rp97.900

    Dextone Hardener & Resin (Lem Epoksi Dua Komponen)
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  14. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  15. MCC Resin Pipe Vice (Penjepit Pipa)
    Mulai

    Rp7.099.900

    MCC Resin Pipe Vice (Penjepit Pipa)
    atribut:
    • Applicable Pipe: Diameter 89 to 267
    • Height (mm): 360
    • Material: Iron
    • Outer Diameter of Pipe that can be Restrained: Diameter 89 to Diameter 267
  16. Estop EstoWrap Resin (Resin Epoksi)
    Mulai

    Rp6.399.900

    Estop EstoWrap Resin (Resin Epoksi)
    Deskripsi:
    Resin EstoWrap, resin epoksi untuk penjenuhan bahan FRP (Estowrap, Estoglass, dan Estoaramid) untuk membentuk Komposit FRP in-situ.Resin EstoWrap digunakan untuk menjenuhkan lembaran kain aramid Estowrap, Estoglass, dan Estop untuk membuat komposit dengan struktur beton.Resin EstoWrap dapat disimpan dalam wadah asli yang tertutup rapat selama 12 bulan pada suhu sedang.
    atribut:
    • Application Temperature (°C): 25 - 40
    • Bonding Strength (MPa): >5 (failure in concrete) (ASTM D7234) at 7 days
    • Compressive Strength (MPa): >100 (ASTM D695)
    • Coverage Area (kg/m²): 0.6-1.0
    • Flexural E Modulus (MPa): 3500 (ASTM D790)
    • Flexural Strength (MPa): >75 (ASTM D790)
    • Mixed Density (kg/L): 1.20 ± 0.07
    • Mixing Ratio (kg): 2:1 by weight (base : Hard)
    • Pot Life (minute): < 45 (at 30°C)
    • Shear Adhesive Strength (MPa): >10 (ASTM D1002)
    • Size (kg): Hardener 5, Base 10
    • Supply Form: Blue color
    • Tensile Strength (MPa): >50 (ASTM D638)
  17. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  18. Grundfos Pump Submersible NORYL Type (Pompa Celup)
    Mulai

    Rp3.699.900

    Grundfos Pump Submersible NORYL Type (Pompa Celup)
    Deskripsi:
    KPC Grundfos adalah pengembangan dari pompa KP Basic Grundfos dengan design yang elegan. KPC hadir dalam dua versi, yaitu KPC dan KPC 24/7.KPC dirancang untuk aplikasi pengeperasion otomatis pada keperluan rumah tangga, menguras basement, garasi yang terkena banjir dan sebagainya.
Daftar Harga resin 3m Terbaru October 2026
3M Resin KitRp3.799.900
Kimia Market Resin Clear (Cairan Pengeras)Rp69.900
Scotch Cast Pack Resin for Low Voltage Wire Moisture Proof (Resin Sambungan Kabel)Rp3.199.900
Scotch Cast Low Voltage Power / Control Cable Connection Resin Kit (Resin Sambungan Kabel)Rp709.900
3M Scotchcast Low Voltage Resin KitRp1.099.900
INDION ResinRp1.499.900
3M ScotchcastRp1.699.900
3M Scotchcast ResinRp419.900
3M Glass Cloth Electrical Insulation TapeRp379.900
RISU Resin Hollow Natural Panel (Panel Resin Berongga)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)